missing translation for 'onlineSavingsMsg'
Learn More

Dwyer Inclined Manometer, 3 in. WC

This Inclined Manometer offers pressure measurement for stationary and portable applications.

Brand:  Dwyer 68062-58

Product Code. 11716118

  • 94.45 € / Each
Estimated Shipment: 23-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • ±3% accuracy.
  • Gauge fluid included.
  • Inclined liquid manometers are capable of pressure measurements above and below atmospheric as well as differential pressure measurements.
  • Economically priced, compact and available in both stationary and portable configurations.
  • Construction is simple with virtually indestructible molded white styrene-acrylonitrile housing, indicating tube and fluid wells, molded ABS knobs and zero adjust plunger, shock mounted glass level vial and leak proof O ring seals.
  • These manometers are very easy to use - simply fill the reservoir, adjust fluid level to zero, connect the tubing, and the gauge is ready for operation.
  • Curved inclined-vertical tube of model 68062-58 provides higher ranges with more easily read increments at low readings and is excellent for general purpose use.
Specifications

Specifications

CE Compliance
Gauge Fluid
0 to 3 in. H2O
4.7 mm Barb
10 psi
Pressure measurement for stationary and portable applications
Styrene-acrylonitrile
0.19 in. Barb
±3% Full-scale
Manometer
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers