missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ DynaMag™-96 Side Skirted Magnet

For use with Dynabeads ranging from 1–4.5 μm in diameter. Features six bar magnets and is compatible with most 96-well skirted PCR-plates, culture plates, 96-well round bottom plates, 96-well flat bottom plates, 24-well plates, 12-well plates, and 6-well plates.

Brand:  Invitrogen™ 12027

969.00 EUR valid until 2025-02-21
Use promo code "24115" to get your promotional price.


Product Code. 15429393

  • 1044.00 € / Each
In Stock
to see stock.
Explore more special offers
Add to basket

Includes: one magnet
This item is not returnable. View return policy

Description

Description

For use with Dynabeads ranging from 1–4.5 μm in diameter. Features six bar magnets and is compatible with most 96-well skirted PCR-plates, culture plates, 96-well round bottom plates, 96-well flat bottom plates, 24-well plates, 12-well plates, and 6-well plates. Working volume per well (5–200 μL).

  • Efficient mixing without sample handling
  • Mixing can be performed by shifting the 96-well plate back and forth from right-most position to left-most position
  • Shifting draws beads back and forth through the sample and allows mixing to be achieved without handling, promoting faster processing and less sample handing-induced variation
  • When used in combination with DynaMag-96 Bottom magnet on automation platform, two magnets allow for significant volume changes through a workflow
  • High wash volumes: DynaMag-96 Side magnet and DynaMag-96 Side Skirted magnet
  • Low elution volumes: DynaMag-96 Bottom magnet

Plates size may vary. Test your plate for compatibility. Not recommended for use with 48-well plates.

Order Info

Shipping Condition: Room Temperature

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Magnet
DynaMag™
DYNAL™, Dynabeads™, MPC™
Contains one magnet. Store at room temperature.
Room Temperature
1 Each
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

For Research Use Only. Not for use in diagnostic procedures.