missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ DynaMag™- Spin Magnet

DynaMag-Spin magnet is optimized for efficient magnetic separation of all types of Dynabeads (range 1–4.5 μm in diameter) in small sample volumes (1.5 mL) in microcentrifuge tubes.

Brand:  Invitrogen™ 12320D

551.00 EUR valid until 2025-02-21
Use promo code "24115" to get your promotional price.


Product Code. 10358543

  • 594.00 € / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Includes: One DynaMag-Spin magnet
This item is not returnable. View return policy

Description

Description

DynaMag-Spin magnet is optimized for efficient magnetic separation of all types of Dynabeads (range 1–4.5 μm in diameter) in small sample volumes (1.5 mL) in microcentrifuge tubes. The DynaMag-Spin magnet combines a strong magnetic attraction for efficient separations with a flexible and smart ergonomic design. The magnet fits comfortably in the palm of your hand, and the angle of the magnetic field ensures efficient isolation of proteins and nucleic acids in small sample volumes.

  • Optimal working volume: 10–1,500 μL
  • Holds up to six standard 1.5 mL microcentrifuge tubes in numbered spaces
  • Good control and visibility of samples
  • Sample rack can be quickly removed from the magnet in the base for resuspension, vortexing, or manual sample shaking

Order Info

Shipping Condition: Room Temperature

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Magnet
DynaMag™
DYNAL™, DynaMag™
Contains one DynaMag™-Spin magnet. Store at room temperature.
Room Temperature
1 Each
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

For Research Use Only. Not for use in diagnostic procedures.