missing translation for 'onlineSavingsMsg'
Learn More

JULABO™ DYNEO™ DD-601F Refrigerated/Heating Circulator

Circulators have a wide working temperature range. Refrigerated circulators are suitable for both internal and external applications. Pump capacity is 22 L/min with pressure of 0.6 bar. The cooling machines operate precisely and reliably even at elevated ambient temperatures up to +40 °C.

Brand:  JULABO™ 9021705.A

 View more versions of this product

Product Code. 15970277

  • 9370.00 € / Each
Estimated Shipment: 22-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Powerful cooling machines
  • Suitable for internal and external applications
  • Optimized cooling coil design saves space in the bath tank
  • Powerful and infinitely adjustable pressure pump
  • Flow rate 22 L/min, pressure 0.6 bar
  • Easy switching between internal and external circulation
  • Large color TFT display, multilingual interface
  • Central rotary knob (controller) simplifies operation
  • Integrated programmer for 8 x 60 program steps
  • Integrated external Pt100 connection
  • USB port
  • RS232 interface or analog interfaces (optional)
  • Bath cover included with delivery
  • Integrated drain makes emptying liquid easy and safe
Specifications

Specifications

Refrigerated/Heating Circulator
0.6 kW
3.5 in. TFT Display
Analog interface
0.1 to 0.6 bar
36 x 46 x 74 cm
38.2 kg
8 to 10 L
8 to 23 L/min.
2 kW
DYNEO™ DD-601F
-35°C to 200°C
20 cm
100 V/50-60 Hz, 115 V/60 Hz, 200-230 V/50-60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
JULABO™ DYNEO™ DD-601F Refrigerated/Heating Circulator > Includes: Analog Interface

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.