missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ EASY 100 H

The Fisherbrand Easy Ultrasonic Water Bath is characterized by simple, user-friendly operation. With 100% ultrasonic power at a frequency of 37 kHz, the Easy solves cleaning tasks quickly and efficiently. Suited to remove tenacious, mineral soiling and polishing pastes.

1035.00 €

Specifications

Material Stainless Steel
Timer 1 to 30 min. and continuous
Display None
Frequency 50/60 Hz
Voltage 220/240 V
View More Specs

Products 1
Product Code Brand Plug Type Price Quantity & Availability  
Product Code Brand Plug Type Price Quantity & Availability  
17838026
View accessory products View Documents
Fisherbrand™
1118896-123
UK plug
1035.00 €
Each
Estimated Shipment: 22-01-2025
to see stock.
Add to basket
 
Description

Description

  • 37 kHz ultrasonic frequency (control range -2.5 kHz to +5.5 kHz)
  • 2 ultrasonic modes for need-based sound field distribution in the ultrasonic bath
    • dynamic mode, automatically set: Serves more intensive cleaning with higher cleaning power
    • eco mode, can be switched on: Serves gentle cleaning with quieter operation
  • Electronic selector switches on wipeable membrane keypad and LED display of all operating states
  • Pre-selection of cleaning time: cleaning time adjustable between 1 minute and 30 minutes or continuous operation adjustable (ultrasonic continuous operation max. 6 hours)
  • Electronic temperature control adjustable in steps of 5°C from 30°C to 80°C for devices with heating (temperature tolerance -5°C to +8°C)
  • Safety switch-off with wake-up function
    • after 8 hours of inactivity
    • in case of a brief interruption of the power supply
  • Automatic shutdown of ultrasonic operation at a bath temperature > 90°C
  • Splash-proof housing and cleaning tray made of stainless steel
  • Side stopcock for emptying the cleaning tank via the drain at the rear of the unit (from Fisherbrand Easy 60H)
  • 2-year warranty from the initial operation, but no longer than 3 years from the production date
Specifications

Specifications

Stainless Steel
None
220/240 V
9.5 L
Lid
1 to 30 min. and continuous
50/60 Hz
2.51 gal.
220 x 280 x 145 mm
EASY 100 H (with heating)
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.