missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Stop-It™ Hose Clamp with Easy-Click Closure
Regulate the flow of liquids and gasses with these hose clips. Buerkle™ Easy-Click™ Closure features a knurled screw for stepless, delicate flow regulation or complete stop of the flow. The closure compresses the hose over a wide area against the steel hook to prevent damage to the hose.
Brand: Buerkle™ 8619-0155
4.95 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Can be opened and closed in any position without tiresome screwing on and off
- Made from heat and chemical resistant plastic PVDF and a galvanized steel clamp
- Works with existing hose connections
- Temperature resistant up to 140°C
- For flexible hoses with outer Ø up to 10mm, 15mm and 20mm
- Available in four fresh colors
Specifications
15 mm | |
PVDF, Steel, Zinc-Coated | |
It Can be Used Wherever The Flow in Hoses with Liquids or Gases Needs to be Regulated or Stopped | |
Blue |
Easy Click Closure | |
15 mm Flexible Hose | |
Blue |