missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Stop-It™ Hose Clamp with Easy-Click Closure

Regulate the flow of liquids and gasses with these hose clips. Buerkle™ Easy-Click™ Closure features a knurled screw for stepless, delicate flow regulation or complete stop of the flow. The closure compresses the hose over a wide area against the steel hook to prevent damage to the hose.

Brand:  Buerkle™ 8619-0105

2.96 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 10770543

  • 3.40 € / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Can be opened and closed in any position without tiresome screwing on and off
  • Made from heat and chemical resistant plastic PVDF and a galvanized steel clamp
  • Works with existing hose connections
  • Temperature resistant up to 140°C
  • For flexible hoses with outer Ø up to 10mm, 15mm and 20mm
  • Available in four fresh colors

Easy-Click closure - stop-it can be opened and closed in any position - without tiresome screwing on and off. High quality material - stop-it made from the heat resistant and chemical resistant plastic PVDF. The clamp is galvanised steel.
Specifications

Specifications

10 mm
PVDF, Steel, Zinc-Coated
It Can be Used Wherever The Flow in Hoses with Liquids or Gases Needs to be Regulated or Stopped
Blue
Easy Click Closure
10 mm Flexible Hose
Blue
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers