missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Easy Flex 47-200 Series Nitrile Medium Weight Gloves
The coolness and comfort of cotton - but with far superior grip. Coating only on fingers and palm to protect the working area, but leaves the back of the hand free to breathe.
54.95 €
Specifications
Back Material | Nitrile |
---|---|
Certifications/Compliance | CE Mark, ANSI, CATEGORY II EN 388 : 2111 |
Cuff Material | Nitrile |
Coating Material | Nitrile |
Style | 47-200 |
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
11716743
|
Ansell™
47200100 |
10 |
54.95 €
12 pairs |
In Stock
Log in to see stock. ![]() |
||||||
12610902
|
Ansell™
47200060 |
6.5 |
54.95 €
12 pairs |
Estimated Shipment: 27-05-2025
Log in to see stock. |
||||||
12620902
|
Ansell™
47200070 |
7 |
54.95 €
12 pairs |
Estimated Shipment: 27-05-2025
Log in to see stock. |
||||||
11796733
|
Ansell™
47200080 |
8 |
54.95 €
12 pairs |
Estimated Shipment: 30-07-2025
Log in to see stock. |
||||||
11706743
|
Ansell™
47200090 |
9 |
54.95 €
12 pairs |
Estimated Shipment: 27-05-2025
Log in to see stock. |
||||||
Description
- Much better resistance to snags, puncture and abrasion.
- Nitrile coating repels oil and grease
- Safely handle smooth objects like boxes or appliances with ease
- Lasts five times longer than an ordinary cotton glove
- Cut-and-sewn construction
- Interlock cotton liner
- 3/4 Dipped
- Knitwrist cuff
Specifications
Nitrile | |
Nitrile | |
47-200 | |
Coated-palm | |
Snag, puncture, abrasion and cut resistance |
CE Mark, ANSI, CATEGORY II EN 388 : 2111 | |
Nitrile | |
Interlock Cotton | |
144 Pairs | |
47-200 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell™ Easy Flex 47-200 Series Nitrile Medium Weight Gloves