missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Scienceware™ Easyplate Petri Dish Rack
Increase workspace and efficiently transport large quantity of Petri dishes.
16.51 € - 860.38 €
Specifications
Product Type | Petri Dish Rack |
---|---|
Autoclavable | Autoclavable |
Holds | Petri Dishes (100 mm) |
Material | Polycarbonate |
For Use With (Equipment) | Petri Dish |
Product Code | Brand | Color | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Height (Metric) | Price | Quantity & Availability | ||||
11744736
|
Bel-Art™ Scienceware™
F18982-0009 |
Natural | 24 cm |
16.51 €
Each |
Estimated Shipment: 10-02-2025
Log in to see stock. |
||||
10358469
|
Bel-Art™ Scienceware™
F18982-0409 |
Assorted | 24 cm |
860.38 €
Pack of 4 |
Estimated Shipment: 27-02-2025
Log in to see stock. |
||||
11794736
|
Bel-Art™ Scienceware™
F18982-0314 |
Blue | 37 cm | N/A | |||||
Description
- Silicone holding strips grip each Petri dish; easily insert and remove groups of dishes without disturbing upper or lower dishes
- Side labels provide space for critical sample identification
- Lightweight, chemical resistant polycarbonate
- Autoclavable at 121°C (250°F)
Specifications
Petri Dish Rack | |
Petri Dishes (100 mm) | |
Petri Dish |
Autoclavable | |
Polycarbonate | |
1 Each |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title