missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ ProCulture 100mm Petri Dish Racks
Color-coded racks optimize sample organization and identification
248.12 €
Specifications
Autoclavable | Autoclavable |
---|---|
Material | Polycarbonate |
Stackable | No |
For Use With (Equipment) | 10cm Petri dishes |
Product Code | Brand | Color | Positions | Size | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Positions | Size | Price | Quantity & Availability | |||
11784736
|
Bel-Art™
F18982-0014 |
Natural, Blue | 84 | 35.5 cm |
248.12 €
Each |
Estimated Shipment: 07-02-2025
Log in to see stock. |
|||
Description
- Silicone holding strips grip each Petri dish; easily insert and remove groups of dishes without disturbing upper or lower dishes
- Side labels provide space for critical sample identification
- Lightweight, chemical resistant polycarbonate
- Autoclavable at 121°C (250°F)
Specifications
Autoclavable | |
Polycarbonate | |
No | |
10cm Petri dishes |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title