missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ebro Electronic™ EBI 40 Multi-Channel Temperature Data Loggers
The EBI 40 Multi-Channel Temperature Data Logger records temperatures during process monitoring and validation. For type K thermocouple sensors.
Brand: Ebro Electronic™ 1340-6400A
This item is not returnable.
View return policy
Description
Multi Channel Data logger to measure the temperature with thermocouple probes of type K or T.Temperature data logger with 2 point factory calibration certificate.
Current measurement values and the measurement curve can be read on the multi-colored TFT display. The thermal insulation using the thermo isolation box allows the use of the data logger at very high temperatures. Monitoring and validation of processes in: Incubators, Refrigerators, Climate cabinets, Storage rooms, Transport studies and Freeze-dryers etc.Specifications
Datalogger | |
20,000/Channel | |
None | |
6 | |
IP30 | |
Thermocouple Type K / SMP | |
±0.5°C | |
-200°C to +1200°C | |
140 mm | |
USB or Battery |
TFT | |
Calibrated | |
Lifetime | |
Calibration certificate | |
EBI 40 TC-01 | |
Baking stations, Baking ovens, Feed ovens, Product development, Process monitoring | |
0.1°C | |
140 x 118 x 35 mm | |
400 g |