missing translation for 'onlineSavingsMsg'
Learn More

Trajan Scientific and Medical™ EC Science Silicon Septa

Product Code. 15258623
Click to view available options
Diameter (Metric) Inner:
9.5 mm
11 mm
11.5 mm
12.5 mm
Unit Size:
Pack of 24
Pack of 25
Pack of 50
This item is not returnable. View return policy

Product Code. 15258623

Brand: Trajan Scientific and Medical™ 041912

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Designed for long lifetime and low injection port adhesion.

  • Combines long injection lifetime, low bleed and low injection port adhesion
  • Reliable seal against carrier gas pressure in the inlet
  • No bleed or contamination into the GC system
  • Maximum operating temperature of 350°C (300°C for 17mm size)

Specifications

Type EC
Diameter (Metric) Inner 11 mm
Quantity 50/Pk.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.