missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon Eclipse™ 10 μL Extra Long Graduated Pipette Tips with UltraFine™ Point
Fits Popular 10 μL Pipettors
Brand: Labcon 1037-965-006-9
65.12 EUR valid until 2024-09-27
Use promo code "21716" to get your promotional price.
This item is not returnable.
View return policy
Description
- Pipette Tip
- Eclipse™ Extra Long
- Graduated at 2 μL and 10 μL
- With UltraFine™ point
- Fits Popular 10 μL Pipettors
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Made in USA
Specifications
10 μL | |
Sterile | |
Autoclavable | |
47.6 mm | |
ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) | |
E-Beam | |
96 tips/rack; 10 racks / Pk.; 10 Pk. / case | |
Single-use | |
Yes | |
Polypropylene USP Class VI Resin |
Non-filtered | |
Clear | |
1.87 in. | |
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
Liquid Handing | |
UltraFine | |
96 tips/rack | |
Universal Fit | |
Eclipse |