missing translation for 'onlineSavingsMsg'
Learn More

Labcon™ Eclipse™ 10 μL Pipette Tips with Tubegard™
GREENER_CHOICE

These pipette tips fit the most popular 10 μL pipettors.

Brand:  Labcon™ 1036-965-006-9

64.80 EUR valid until 2024-11-30
Use promo code "21681" to get your promotional price.


 View more versions of this product

Product Code. 16613902

  • 72.70 € / Pack of 960
Estimated Shipment: 06-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Extended Length with TubeGard™
  • ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
  • Polypropylene USP Class VI Resin
  • Made in USA
Specifications

Specifications

10 μL
Sterile
Autoclavable
38.1 mm
ATP, RNase/DNase, and Endotoxin-free
E-beam
UltraFine, TubeGard
Single-use
Eclipse
Non-filtered
Clear
1.5 in.
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity
Liquid Handling
Rack, 96
96 Tips/Rack, 10 Racks/Pk., 10 Pk./Cs.
No
Polypropylene Resin
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers