missing translation for 'onlineSavingsMsg'
Learn More

Labcon™ Eclipse™ 20 μL Pipette Tips for Rainin™ LTS Pipettors

These pipette tips have low mounting and ejection forces less than 3 kg.

Brand:  Labcon™ 1011-700-006-9

 View more versions of this product

Product Code. 17527776

  • 55.27 € / Pack of 960
Estimated Shipment: 05-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
  • Polypropylene USP Class VI Resin
  • Autoclavable
  • Made in USA
Specifications

Specifications

20 μL
Non-sterile
Autoclavable
48.3 mm
ATP, RNase/Dnase, Endotoxin-free
Stack Rack
960 Tips/Rack, 10 Racks/Cs.
Single-use
No
Polypropylene Resin
Non-filtered
Clear
1.9 in.
ISO 9001:2015, FDA CFR21 GMP, USP Class VI
Liquid Handling
UltraFine
Yes
Rainin LTS
Eclipse
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Labcon™ Eclipse™ 20 μL Pipette Tips for Rainin™ LTS Pipettors > Format: Stack Rack; Sterility: Non-sterile, Quantity: 960 Tips/Rack, 10 Racks/Cs.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.