missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ Eclipse™ 20 μL Pipette Tips for Rainin™ LTS Pipettors
Click to view available options
Sterility:
Non-sterile
Sterile
Format:
Bagged
Mini Refill
Rack, 10 x 96
Rack, 192
Refill
Stack Rack
Quantity:
1000 Tips/Bag, 10 Bags/Cs.
1056 Tips/Refill, 10 Refills/Cs.
480 Tips/Mini Refill, 10 Refills/Cs.
92 Tips/Rack, 5 Racks/Pk., 10 Pk./Cs.
960 Tips/Pk., 10 Pk./Cs.
960 Tips/Rack, 10 Racks/Cs.
Unit Size:
Pack of 1000
Pack of 1056
Pack of 480
Pack of 960
Description
- ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
- Polypropylene USP Class VI Resin
- Autoclavable
- Made in USA
Specifications
Specifications
| Volume (Metric) | 20 μL |
| Filtered | Non-filtered |
| Sterility | Sterile |
| Color | Clear |
| Autoclavable | Autoclavable |
| Length (English) | 1.9 in. |
| Length (Metric) | 48.3 mm |
| Certifications/Compliance | ISO 9001:2015, FDA CFR21 GMP, USP Class VI |
| Clean Claims | ATP, RNase/Dnase, Endotoxin-free |
| For Use With (Application) | Liquid Handling |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction