missing translation for 'onlineSavingsMsg'
Learn More

Labcon™ Eclipse™ 200 μL Beveled Point Yellow Pipette Tips

Product Code. 17597786
Click to view available options
Sterility:
Non-sterile
Sterile
Format:
Bagged
Bagged (1000)
Bagged (30,000)
Mini Refill
Rack, 96
Refill
Stack Rack
Unit Size:
Pack of 1000
Pack of 200
Pack of 30000
Pack of 480
Pack of 960
This item is not returnable. View return policy

Product Code. 17597786

Brand: Labcon™ 10307000269

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

These pipette tips fit most popular 200 μL pipettors.

  • Beveled point
  • ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
  • Polypropylene USP Class VI Resin
  • Made in USA

Specifications

Volume (Metric) 200 μL
Filtered Non-filtered
Sterility Non-sterile
Color Yellow
Rack Color Purple
Autoclavable Autoclavable
Length (English) 1.95 in.
Length (Metric) 49.7 mm
Certifications/Compliance ISO 9001:2015, FDA CFR21 GMP, USP Class VI
Clean Claims ATP, RNase/Dnase, Endotoxin-free
For Use With (Application) Liquid Handling
Format Stack Rack
Tip Style Beveled
Quantity 192 Tips/Rack, 5 Racks/Stack, 10 Stacks/Cs
Disposable Single-use
For Use With (Equipment) Universal Fit
Graduated No
Product Line Eclipse
Material Polypropylene Resin
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.