missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ Eclipse™ 250 μL Pipette Tips for Rainin™ LTS Pipettors
These pipette tips offer low mounting and ejection forces less than 3 kg.
Brand: Labcon™ 1018-700-006-9
This item is not returnable.
View return policy
Description
These pipette tips offer low mounting and ejection forces less than 3 kg.
- If sterile, Validated Sterilization (ISO 11137) for use in Research and Medical labs
- ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
- Polypropylene USP Class VI Resin
- Made in USA
Specifications
250 μL | |
Non-sterile | |
Autoclavable | |
51.3 mm | |
ATP, RNase/Dnase, Endotoxin-free | |
Stack Rack | |
480 Tips/Mini Refill, 10 Refills/Cs. | |
Rainin LTS | |
Eclipse |
Non-filtered | |
Clear | |
2.01 in. | |
ISO 9001:2015, FDA CFR21 GMP, USP Class VI | |
Liquid Handling | |
UltraFine | |
Single-use | |
Yes | |
Polypropylene Resin |