missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon Eclipse™ Macro 5 mL Graduated Pipette Tips
Fits popular Pipettors
35.25 € - 222.00 €
Specifications
Volume (Metric) | 1 to 5 mL |
---|---|
Filtered | Non-filtered |
Color | Clear |
Autoclavable | Autoclavable |
Length (English) | 4.84 in. |
Product Code | Brand | Sterility | Format | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Sterility | Format | Price | Quantity & Availability | ||||
16673872
|
Labcon
1027-740-000-9 |
Non-sterile |
222.00 €
Pack of 294 |
Estimated Shipment: 19-11-2024
Log in to see stock. |
|||||
16683872
|
Labcon
1027-745-000-9 |
Sterile | Rack |
204.00 €
Pack of 294 |
Estimated Shipment: 19-11-2024
Log in to see stock. |
||||
16693872
|
Labcon
1027-860-000-9 |
Non-sterile | Bulk |
35.25 €
Pack of 250 |
In Stock
Log in to see stock. |
||||
Description
- Pipette Tip
- 1-5 mL
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Made in USA
Specifications
1 to 5 mL | |
Clear | |
4.84 in. | |
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
Liquid Handing | |
Single-use | |
Eclipse | |
0.5, 1.0, 1.5, 2.0, 2.5, 3.0, 3.5, 4.0, 4.5, 5.0 mL |
Non-filtered | |
Autoclavable | |
123.1 mm | |
ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) | |
Graduated | |
Yes | |
Polypropylene Resin |