missing translation for 'onlineSavingsMsg'
Learn More

BTX™ ECM™ 630 Generator Only

ECM™ 630 Generator for the ECM™ 630 Exponential Decay Wave Electroporator is ideal for efficient transformation of bacteria, yeast and other microorganisms.

Brand:  BTX™ 450652

Product Code. 15808451

  • 11920.00 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Features:

  • Wide and accurate voltage, capacitance, and internal resistance settings
  • Preset protocols for common bacteria, yeast, and microorganism types
  • Unlimited ability to add and modify user defined protocols
  • Data logs of delivered pulses and sample resistance for QC and troubleshooting
  • Simple to use large 7 inch touchscreen interface
  • Multiple Exponential Decay pulsing capabilities
  • Available in a high-throughput system for up to 96 samples at once
  • Connector: Positive and Negative 4 mm Banana Cables
  • IQ/OQ available on request, qualification performed in cuvettes

Certifications

CE Marking, ETL Marking (UL, CSA), CB Scheme, EU RoHS, WEEE

Services

2 Year

Specifications

Specifications

Transformation of Bacteria, Yeast, Microorganisms; Transfection of Some Mammalian Cell Types
50/60 Hz
Electroporator
505 to 3000 V (in 5 V steps)
ECM 630 Generator Only
CE Marking, ETL Marking (UL, CSA), CB Scheme, EU RoHS, WEEE
33 cm
21.6 cm
2 year warranty
1 to 2 Pulses/Sample
4°C to 40°C
35 W (idle), 350 W (pulsing)
7.3 kg
28.6 cm
Non-sterile
25 to 3275 μF (in 25 μF steps)
<7 sec. (LV), <4 sec. (HV)
Exponential Decay Wave
Cuvette Safety Dome, Cuvette Safety Stand, HT-100 High-Throughput Electroporation Plate Handler, HT-200 Automatic High-Throughput Electroporation Plate Handler
BTX Electroporation
5 to 3000 V
5 to 500 V (in 1 V steps)
Color Touchscreen
13 in.
8.5 in.
Generator Only
40°F to 104°F
Exponential Decay Wave Time constant 0.5 ms to 133.875 ms
80% max. when operating at 25°C
16 lb.
11.25 in.
100 to 240 VAC
10, 25, 35, 50, 60, 75, 85 μF
Banana Cables
Touch Screen Display, Footswitch
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Intended for Research use only. Not for use in diagnostic or clinical procedures.