missing translation for 'onlineSavingsMsg'
Learn More

BTX™ ECM™ 830 Generator Only

ECM™ 830 Generator for ECM™ 830 Square Wave Electroporator is ideal for transfection of mammalian cells and tissues.

Brand:  BTX™ 450662

10665.97 EUR valid until 2024-12-15
Use promo code "21658" to get your promotional price.


Product Code. 15868451

  • 12115.00 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Features:

  • Wide and accurate voltage, pulse length, and pulse interval settings
  • Preset protocols for common mammalian cell and tissue types
  • Unlimited ability to add and modify user defined protocols
  • Data logs of delivered pulses and sample resistance for QC and troubleshooting
  • Simple to use large 7-inch touchscreen interface
  • Multiple pulsing capabilities, up to 99 sequential pulses per sample
  • Available in a high-throughput system for up to 96 samples at once
  • Connector: Positive and Negative 4 mm Banana Cables
  • IQ/OQ available on request, qualification performed in cuvettes

Certifications

CE Marking, ETL Marking (UL, CSA), CB Scheme, EU RoHS, WEEE

Services

2 Year

Specifications

Specifications

Transfection of Mammalian Cells and Tissues; Transformation of Some Bacteria and Microorganisms
50/60 Hz
Electroporator
505 to 3000 V (in 5 V steps)
ECM 830 Generator Only
CE Marking, ETL Marking (UL, CSA), CB Scheme, EU RoHS, WEEE
33 cm
21.6 cm
2 year warranty
1 to 99 Pulses/Sample
4°C to 40°C
35 W (idle), 350 W (pulsing)
7.3 kg
28.6 cm
Non-sterile
3775 μF
<7 sec. (LV), <4 sec. (HV)
Square Wave
Cuvette Safety Dome, Cuvette Safety Stand, HT-100 High-Throughput Electroporation Plate Handler, HT-200 Automatic High-Throughput Electroporation Plate Handler, BTX Specialtyin-Vivo Electrodes
BTX Electroporation
5 to 3000 V
5 to 500 V (in 1 V steps)
Color Touchscreen
13 in.
8.5 in.
Generator Only
40°F to 104°F
10 ms to 999 ms
80% max. when operating at 25°C
16 lb.
11.25 in.
100 to 240 VAC
85 μF
Banana Cables
Touch Screen Display, Footswitch
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Intended for Research use only. Not for use in diagnostic or clinical procedures.