missing translation for 'onlineSavingsMsg'
Learn More

Sharpsguard™ Eco 2.5 Waste Container
GREENER_CHOICE

The new Sharpsguard™ eco containers, made using at least 40% recycled plastic that is used for the disposal of sharps that have not been contaminated with medicines.

15.40 € - 16.09 €

Specifications

Capacity (Metric) 2.21 L
Diameter (Metric) Outer 176 mm
Height (Metric) 166 mm
Quantity 1 Ea.
Weight (Metric) 232 g
View More Specs

Products 2
Product Code Brand Color Price Quantity & Availability  
Product Code Brand Color Price Quantity & Availability  
17764844
GREENER_CHOICE
View Documents
Sharpsguard™
DD472OLR
Orange
16.09 €
Each
Please to purchase this item. Need a web account? Register with us today!
17774844
GREENER_CHOICE
View Documents
Sharpsguard™
DD472YLR
Yellow
15.40 €
Each
Please to purchase this item. Need a web account? Register with us today!
Description

Description

  • Sharpsguard™ eco 2.5 is an ideal general-purpose sharps container, it provides maximum capacity in the minimum working space.
  • This container is supplied with the base and lid separately. Details about how to lock the container and keep the users and contents safe can be found on the label.
  • It is designed to fit safely and securely into our POUDS™ tray range.
  • This container is for disposal by incineration or other authorized process and is designed for the consignment of waste categorized by EWC codes: 18-01-01, 18-01-03, 18-02-01, 18-02-02.
Specifications

Specifications

2.21 L
166 mm
232 g
176 mm
1 Ea.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Sharpsguard™ Eco 2.5 Waste Container

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.