missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ Eco Best Technology™ Disposable Nitrile Gloves
Click to view available options
Size:
X-Small
Medium
Large
X-Large
Description
- Same performance as non-EBT nitrile disposable gloves
- Eco Best Technology™ (EBT) achieved 82% biodegradation in 386 days
- Decreased risk of allergies
- Second-skin fit and feel
- Recommended for industrial applications including food, pharmaceutical, utilities, construction, agricultural and automotive
Compliance
Data Testing is available upon request.
Specifications
Specifications
Certifications/Compliance | ASTM D5511-18, ASTM D5526 |
Certifications/Compliance (Europe) | EN 374-2:2003, EN 374-1:2016/Type B, EN 374-5:2016 |
Applications | Industrial |
AQL | 1.5 |
Color | Black |
Disposable | Single-use |
Exterior Finish | No Texture |
Latex Free | Yes |
Material | Nitrile |
Size | X-Small |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'