missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kolmi Hopen™ Eco Isolation Gowns with Back Laces
Click to view available options
Color:
Green
Sky Blue
White
Yellow
Description
- Light and breathable
- Collarless model with elasticated cuffs
- Dorsal closure with laces at waistband and collar
- Worn by healthcare workers and visitors over clothing
- Protects patients from risk of external infection
Specifications
Specifications
Size | Universal |
For Use With (Application) | Dental, Medical |
Gender | Unisex |
No. of Pockets | None |
Product Type | Isolation Gown |
Material | Polypropylene |
Color | Sky Blue |
Closure Type | Back Ties |
Disposable | Single-use |
Sterility | Non-sterile |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction