missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ Eco Women's 100% Cotton Lab Coat, Regular Fit

Product Code. 15348742
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Women's economy lab coat ideal for day-to-day work and suitable for industrial laundering. Features a slightly tailored fit and multiple pockets for convenient storage.

  • Ideal for day-to-day work and suitable for industrial laundering
  • Patch pockets at the sides with a left breast pocket for convenient storage
  • Regular fit with preformed seams
  • Adjustable cuffs
  • Concealed front panel
  • Lapel collar
TRUSTED_SUSTAINABILITY

Specifications

Product Type General Purpose Lab Coat
Size Medium
Gender Women's
Material Cotton
Color White
Closure Type Snaps
Cuff Style Stud-fastened
Disposable Reusable
Sterility Non-sterile
Resistance None
Style Regular
No. of Pockets 3
Collar Type Lapel
Sleeve Style Full-length
Size (English) Chest 40 in.
Length (Metric) 105 cm
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'