missing translation for 'onlineSavingsMsg'
Learn More

Uvex™ Eco Women's 100% Cotton Lab Coat, Regular Fit

Women's economy lab coat ideal for day-to-day work and suitable for industrial laundering. Features a slightly tailored fit and multiple pockets for convenient storage.

38.50 €

Specifications

Product Type General Purpose Lab Coat
Gender Women's
Material Cotton
Color White
Closure Type Snaps
View More Specs

Products 10
Product Code Brand Size Price Quantity & Availability  
Product Code Brand Size Price Quantity & Availability  
15328742
View Documents
Uvex™
8150901
X-Small
38.50 €
Each
Estimated Shipment: 02-04-2025
to see stock.
Add to basket
 
15338742
View Documents
Uvex™
8150902
Small
38.50 €
Each
Estimated Shipment: 14-04-2025
to see stock.
Add to basket
 
15348742
View Documents
Uvex™
8150903
Medium
38.50 €
Each
Estimated Shipment: 14-04-2025
to see stock.
Add to basket
 
15358742
View Documents
Uvex™
8150904
Large
38.50 €
Each
Estimated Shipment: 02-04-2025
to see stock.
Add to basket
 
15368742
View Documents
Uvex™
8150905
X-Large
38.50 €
Each
Estimated Shipment: 14-04-2025
to see stock.
Add to basket
 
15378742
View Documents
Uvex™
8150906
2X-Large
38.50 €
Each
Estimated Shipment: 14-04-2025
to see stock.
Add to basket
 
15388742
View Documents
Uvex™
8150907
3X-Large
38.50 €
Each
Estimated Shipment: 14-04-2025
to see stock.
Add to basket
 
15398742
View Documents
Uvex™
8150908
4X-Large
38.50 €
Each
Estimated Shipment: 10-02-2025
to see stock.
Add to basket
 
15308752
View Documents
Uvex™
8150909
5X-Large
38.50 €
Each
Estimated Shipment: 14-04-2025
to see stock.
Add to basket
 
15318752
View Documents
Uvex™
8150910
6X-Large
38.50 €
Each
Estimated Shipment: 14-04-2025
to see stock.
Add to basket
 
Description

Description

  • Ideal for day-to-day work and suitable for industrial laundering
  • Patch pockets at the sides with a left breast pocket for convenient storage
  • Regular fit with preformed seams
  • Adjustable cuffs
  • Concealed front panel
  • Lapel collar
Specifications

Specifications

General Purpose Lab Coat
Cotton
Snaps
Reusable
None
3
Full-length
Women's
White
Stud-fastened
Non-sterile
Regular
Lapel
105 cm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.