missing translation for 'onlineSavingsMsg'
Learn More

Velp Scientifica™ ECO 8 Thermoreactors for COD Analysis

Velp Scientifica™ ECO 8 Thermoreactors for COD Analysis enable the preparing of samples for determining metallic and non-metallic elements in organic and inorganic materials such as minerals, alloys, animal feeds, soils, sediments and organic tissues.

Brand:  Velp Scientifica™ F101A0127

Product Code. 15389464

  • 641.00 € / Each
Estimated Shipment: 24-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Temperature runs up to 160°C
  • COD analyzed in just 30 minutes
  • Five working temperatures selectable
  • Test tube cover, heating block protection and safety thermostat to enhance safety and reliability
  • Can process 8 samples in Ø 16 mm test tubes plus one sample in Ø 22 mm
Specifications

Specifications

COD analysis
Temperature settings of 70°, 100°, 120°, 150° and 160°C
135 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers