Learn More
Micronova™ Econo CurtainCleaner™ Irradiated Tool and Covers
This stainless steel, curtain cleaning adapter works with a choice of slipcovers to provide a simple method to sanitize cleanroom strip curtains by clamping the top of the strip and sliding down, effectively cleaning both sides at once. The adapter connects to any of the SSU series handles.
447.00 € - 459.00 €
Specifications
Dimensions | 35.6 x 5.1 cm (14 x 2 in.) |
---|---|
Product Type | Irradiated Flat Head Mop Cover |
Color | White |
Length (English) | 14 in. |
Sterility | Sterile |
Product Code | Brand | Material | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Price | Quantity & Availability | |||||
15516180
|
Micronova™
ECC6-14IR |
Smooth Knit Polyester, Urethane Foam, Polyester |
447.00 €
Pack of 12 |
Estimated Shipment: 01-04-2025
Log in to see stock. |
|||||
15506180
|
Micronova™
ECC11-14IR |
Textured Polyester, Urethane Foam, Polyester |
459.00 €
Pack of 12 |
In Stock
Log in to see stock. |
|||||
Description
The Micronova Econo CurtainCleaner™ Tool features dual 14-inch bar clamps that grip the curtain at its uppermost connection, and slides down to apply, or squeegee the cleaning agent on both sides of the curtain at once. The covers are available in either smooth or textured polyester, with a layer of foam that holds disinfectant and facilitates wringing.
- Simple clamp tool for cleaning vinyl strip curtains
- Electropolished stainless steel adapter with dual 14-inch bar clamps
- Cleans both sides of strip curtain at the same time
- Covers available in a choice of fabrics for specialized cleaning:
- NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
- PolySorb — 100% textured polyester for removing residues and dispersing disinfectant
- Designed for clean and controlled environments
- Adapter connects to SSU series handles for extended reach
- Gamma Irradiated covers available for aseptic areas
- Holds up to alcohol and strong disinfectants
- Launderable for re-use
- Autoclavable
Specifications
35.6 x 5.1 cm (14 x 2 in.) | |
White | |
Sterile | |
Autoclavable | |
2 in. | |
Reusable |
Irradiated Flat Head Mop Cover | |
14 in. | |
35.6 cm | |
5.1 cm | |
Chemicals | |
Cleaning and Sanitization Cleanroom Strip Curtains |