missing translation for 'onlineSavingsMsg'
Learn More

Carbolite™ Economy Chamber Furnace

Designed for light duty and general use up to 1100°C.

Brand:  Carbolite™ ELF1114-230SN+&02-301

Product Code. 12029862

  • 3595.00 € / Each
Estimated Shipment: 08-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Maximum operating temperature 1100°C
  • Carbolite Gero 301 controller with single ramp to set point and process timer
  • Drop down door with air gap to minimize external temperature
  • Delayed start/process timer function as standard
  • Foams vacuum, low thermal mass insulation
  • Hard ceramic hearth fitted as standard
  • Ventilated via top mounted ceramic chimney
Specifications

Specifications

Heat-up time: 43 min.
Thermocouple Type: K
W x H: 450 x 630 mm
31 kg
1100°C
2600 w
520 mm
1300 w holding
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Carbolite™ Economy Chamber Furnace > Economy Chamber Furnace

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.