missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 100 - General Purpose Digital Heating Circulator Stirrer with Stainless Steel Bath
General purpose digital heated circulator and stainless tank for straightforward applications requiring accurate temperature control.
1245.00 € - 2180.00 €
Specifications
Condenser Type | Air-cooled |
---|---|
Flow Rate | 0 to 13 L/min. |
Type | Heating Circulator with Open Bath |
External Circulation | No |
Material | Stainless Steel |
Product Code | Brand | Capacity (Metric) | Dimensions (L x W x H) | Temperature Range | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Dimensions (L x W x H) | Temperature Range | Price | Quantity & Availability | |||
17215566
|
Fisherbrand™
17215566 |
5 L | 330 x 180 x 395 mm | Ambient 15°C to 100°C |
1245.00 €
Each |
Estimated Shipment: 30-05-2025
Log in to see stock. |
|||
17275556
|
Fisherbrand™
17275556 |
12 L | 360 x 330 x 395 mm | Ambient +5°C to 100°C |
1731.60 €
Each |
Estimated Shipment: 30-05-2025
Log in to see stock. |
|||
17285556
|
Fisherbrand™
17285556 |
18 L | 540 x 330 x 395 mm | Ambient 5°C to 100°C |
1560.00 €
Each |
Estimated Shipment: 30-05-2025
Log in to see stock. |
|||
17295556
|
Fisherbrand™
17295556 |
26 L | 540 x 330 x 405 mm | Ambient 5°C to 100°C |
1635.00 €
Each |
In Stock
Log in to see stock. ![]() |
|||
17205566
|
Fisherbrand™
17205566 |
38 L | 730 x 333 x 450 mm | Ambient 5°C to 100°C |
2180.00 €
Each |
In Stock
Log in to see stock. ![]() |
|||
Description
Incorporates Intelligent Control Optimisation TM (ICO) for adaptive intelligent PID temperature control.- Stability: ±0.05°C
- Clear, bright 4-digit LED display
- Simple, intuitive user interface with dial and two function buttons
- Model available with or without T-clamp
- Low-liquid detection (float switch)
- Fixed over temperature
- 2-point user calibration
- Visual alarm
- Accessories including lids, racks and immersion coolers sold separately
Specifications
Air-cooled | |
Heating Circulator with Open Bath | |
Stainless Steel | |
220/240 V |
0 to 13 L/min. | |
No | |
3 Years |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title