missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Edge™ 40-517 Series Gray Nitrile Medium Weight Gloves
For quick and accurate handling providing comfort and breathability.
155.00 €
Specifications
Back Material | Nitrile Foam |
---|---|
Certifications/Compliance | CE Mark, CATEGORY II EN 388 : 4121, EN 1149 |
Cuff Material | Nitrile Foam |
Coating Material | Nitrile Foam |
Product Type | Mediumweight Gloves |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
12650892
|
Ansell™
40157090 |
9 |
155.00 €
12 pairs |
Estimated Shipment: 10-01-2025
Log in to see stock. |
|||||
12640892
|
Ansell™
40157100 |
10 |
155.00 €
12 pairs |
Estimated Shipment: 10-01-2025
Log in to see stock. |
|||||
Description
- Moulds to hand ensuring improved movement and dexterity
- Porous nitrile coating helps channel oil away from glove surface for firmer grip
- Fully-coated finish
- Cut and sewn construction
- Interlock cotton liner
- Safety cuff
Specifications
Nitrile Foam | |
Nitrile Foam | |
Mediumweight Gloves | |
Safety | |
Fully coated-palm | |
Superior abrasion, cuts and tearing resistance |
CE Mark, CATEGORY II EN 388 : 4121, EN 1149 | |
Nitrile Foam | |
40-517 | |
Interlock Cotton | |
144 Pairs | |
40-517 |