missing translation for 'onlineSavingsMsg'
Learn More

Edwards Fittings for BOC High Vacuum Pumps: Blank Flange

For use with BOC high vacuum pumps

42.80 €

Specifications

Diameter (English) Inside 2/10 in.
Diameter (English) Outside 2/5 in.
Diameter (Metric) Outside 12 mm
Diameter (Metric) Inside 7 mm
For Use With BOC high vacuum pump
View More Specs

Products 1
Product Code Brand Type Price Quantity & Availability  
Product Code Brand Type Price Quantity & Availability  
12080293
View Documents
Edwards
C10514645
NW25 Nozzle
42.80 €
Each
In Stock
to see stock.
Edge
Add to basket
 
Description

Description

  • Made of aluminum
  • Aluminum is ideal for achieving dependable cost-effective performance down to 10-7mbar

Specifications

Specifications

2/10 in.
12 mm
BOC high vacuum pump
1.57 in.
2/5 in.
7 mm
Aluminum
4 cm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.