missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ EH-200 Series Micro-Kjeldahl Extraction Heater

Specifically designed to determine protein content of food on a micro scale.

Brand:  Cole-Parmer™ 03074-34

Product Code. 15165223

  • 6355.00 € / Each
Estimated Shipment: 20-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Six position heater allows for single or multiple digestions
  • Rugged stainless steel construction is durable and easy to clean
  • Dedicated controller for each mantle is safely housed in a cool zone

Designed for Kjeldahl digestion on a micro scale, the extraction heaters accommodate up to six 18 to 50 mL round bottom flasks. Heater includes two support arms that can be mounted on the sides to hold the optional fume collection tub, the tube lets you safely collect and exhaust fumes when not operating the heater under a fume hood.

Each heating mantle has its own independent heat controller, on off switch, and amber neon indicator light, and can operate up to a maximum element temperature of 800°C. Heat controllers located in the lower part of the unit is safely separated from the upper heating elements by a stainless steel tray and well-ventilated air space. Extra safety features include an earth screen and double fuses on the supply line.

Specifications

Specifications

50 mL Max Flask Size
6.315 in.
6.375 in.
Support Arms with Brackets and a 6 ft. (1.8 m) Power Cord with EU Plug
6
Heating Mantle
1472°F
Micro-Kjeldahl Extraction Heater
Flasks
230 VAC
Stainless Steel
20.5 in.
800°C
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.