missing translation for 'onlineSavingsMsg'
Learn More
Learn More
UVP EL Series UV Lamp
Use these lamps for laboratory and inspection applications. UVP™ EL Series UV Lamps are manufactured with a durable, extruded metal housing and scratch resistant powder paint.
367.00 € - 715.00 €
Product Code | Brand | Model | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Length (Metric) | Price | Quantity & Availability | ||||
11708261
|
UVP
95-0249-02 |
UVS-28 | 376 mm |
715.00 €
Each |
Estimated Shipment: 14-10-2024
Log in to see stock. |
||||
11718251
|
UVP
95-0201-02 |
UVLS-28 | 376 mm |
575.00 €
Each |
Estimated Shipment: 14-10-2024
Log in to see stock. |
||||
11748221
|
UVP
95-0251-02 |
UVLM-28 | 376 mm |
575.00 €
Each |
Estimated Shipment: 06-11-2024
Log in to see stock. |
||||
11728251
|
UVP
95-0273-02 |
UVM-16 | 302 mm |
409.00 €
Each |
Estimated Shipment: 06-11-2024
Log in to see stock. |
||||
11768241
|
UVP
95-0267-02 |
UVL-24 | 249 mm |
379.00 €
Each |
Estimated Shipment: 06-11-2024
Log in to see stock. |
||||
11708251
|
UVP
95-0271-02 |
UVLS-24 | 249 mm |
376.00 €
Each |
Estimated Shipment: 14-10-2024
Log in to see stock. |
||||
11778241
|
UVP
95-0275-02 |
UVL-26 | 302 mm |
412.00 €
Each |
Estimated Shipment: 14-10-2024
Log in to see stock. |
||||
11758221
|
UVP
95-0279-02 |
UVLS-26 | 302 mm |
415.00 €
Each |
Estimated Shipment: 30-10-2024
Log in to see stock. |
||||
11708231
|
UVP
95-0274-02 |
UVS-16 | 302 mm |
376.00 €
Each |
Estimated Shipment: 14-11-2024
Log in to see stock. |
||||
11728261
|
UVP
95-0104-02 |
UVM-57 | 378 mm |
367.00 €
Each |
Estimated Shipment: 16-12-2024
Log in to see stock. |
||||
Description
- Rugged design is excellent for high usage
- Lightweight for easy holding or place the lamp in the stand or cabinet for hands free operation
- Built-in reflector enhances UV illumination