Learn More
Medline Scientific™ Electric Burner
Description
The new Becelec electric burner offers a unique replacement option to conventional gas Bunsen burners. The high power heater combined with a reflective internal stainless steel bowl produces a concentrated, focused stream of heating comparable to that of existing gas-powered Bunsen burners. The wire safety guard (included) adds to the safety aspect of this burner to prevent against accidental burns as well as providing a support for flasks. The control panel is in a separate housing to ensure electrical isolation from the heat source in the event of any liquid spills inside the heating area. The element is robust to withstand against any damage in case of an accidental spillage.
Specifications
Specifications
| Product Type | Electric Burner |
| Length (Metric) | 31 cm |
| Material | Stainless Steel |
| For Use With (Application) | Laboratories |
| Height (Metric) | 11 cm |
| Includes | Flame Gel, Stainless Steel Plate, Support Rod, Boss Head and Clamp |
| Max. Temperature (Metric) | 720°C |
| No. per Pack | 1 Ea. |
| Weight (Metric) | 1.7 kg |
| Width (Metric) | 20 cm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.