missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Electronic Balance - PR Series

Product Code. 16600304 Shop All Ohaus Products
Click to view available options
Model:
PR124
PR124/E
PR1602
PR1602/E
PR2202
PR2202/E
PR223
PR223/E
PR224
PR224/E
PR4201
PR4201/E
PR4202
PR4202/E
PR423
PR423/E
PR523
PR523/E
PR6201
PR6201/E
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16600304

Brand: OHAUS™ 30430071

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Designed for Routine Weighing Applications in Your Workplace

  • The PR is equipped with 3 essential weighing modes, RS-232 connectivity for data transfer and storage, and internal calibration (in select models), making it ideal for routine weighing applications.
  • Equipped with an easy-to-read, bright backlit display and a simple user interface, the PR is incredibly easy to operate, with almost no training required.
  • The PR's small footprint saves desktop space while providing a large weighing surface. The PR is durably constructed, and features a stainless steel pan to withstand day-to-day use in the workplace.
TRUSTED_SUSTAINABILITY

Specifications

Connection Type RS232 (one port included)
Description User-selectable environmental filters and brightness settings, auto-tare, auto-dim, user-selectable span calibration points, software lockout and reset menu, user-selectable communication settings and data print options, user-definable project and user IDs, software overload/underload indicator, stability indicator
Capacity 220.00 g
Display Type Backlit LCD
Readability 0.0010 g
For Use With (Application) Basic Weighing, Parts Counting, Percent Weighing
Linearity 0.0020 g
Model PR223/E
Repeatability 0.0010 g
Stabilization Time 2.000 s
Weighing Modes Milligram, Gram, Kilogram, Ounce, Pound, Carat, Pennyweight, Ounce Troy, Newton, & Grain
Dimensions (L x W x H) 51.000 x 39.000 x 53.000 cm
Length (English) 12.50 in.
Length (Metric) 317.00 mm
Width (English) 7.90 in.
Width (Metric) 201.00 mm
Height (English) 11.90 in.
Height (Metric) 303.000 mm
Depth (English) 12.50 in.
Depth (Metric) 317.00 mm
Weight (English) 10.000 lb.
Weight (Metric) 4.500 kg
Electrical Requirements AC Adapter (included)
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.