missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Electronic Balance - PR Series
Alle ansehen Ohaus Produkte
missing translation for 'orderingAttributeHoverText'
Model:
PR124
PR124/E
PR1602
PR1602/E
PR2202
PR2202/E
PR223
PR223/E
PR224
PR224/E
PR4201
PR4201/E
PR4202
PR4202/E
PR423
PR423/E
PR523
PR523/E
PR6201
PR6201/E
missing translation for 'unitSize'
Each
Beschreibung
- The PR is equipped with 3 essential weighing modes, RS-232 connectivity for data transfer and storage, and internal calibration (in select models), making it ideal for routine weighing applications.
- Equipped with an easy-to-read, bright backlit display and a simple user interface, the PR is incredibly easy to operate, with almost no training required.
- The PR's small footprint saves desktop space while providing a large weighing surface. The PR is durably constructed, and features a stainless steel pan to withstand day-to-day use in the workplace.
Spezifikation
Spezifikation
| Connection Type | RS232 (one port included) |
| Description | User-selectable environmental filters and brightness settings, auto-tare, auto-dim, user-selectable span calibration points, software lockout and reset menu, user-selectable communication settings and data print options, user-definable project and user IDs, software overload/underload indicator, stability indicator |
| Capacity | 1600.00 g |
| Display Type | Backlit LCD |
| Readability | 0.0100 g |
| For Use With (Application) | Basic Weighing, Parts Counting, Percent Weighing |
| Linearity | 0.0200 g |
| Model | PR1602/E |
| Repeatability | 0.0100 g |
| Stabilization Time | 1.000 s |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur