missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Techne™ Dri-Block™ Aluminum Heating Block Insert
Click to view available options
72 X 0.2 mL, 13.8 mm deep, tapered
Description
- Versatile range of interchangeable heating blocks work with many size sample tubes and plates
- Heaters sold separately
Specifications
Specifications
Description | Tapered wells |
Material | Anodized Aluminum |
No. of Places | 72 |
Type | Dri-Block™ Insert |
Depth (English) Well | 0.54 in. |
Depth (Metric) Well | 13.8 mm |
Diameter (Metric) Well | 0.2 mL |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Techne™ Dri-Block™ Aluminum Heating Block Insert >
Spot an opportunity for improvement?Share a Content Correction