missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ SHM-250 Series Digi-Mantle Controller

Use the SHM-250 Series Digi-Mantle Controller for heating mantles with interchangeable cartridges.

Brand:  Cole-Parmer™ 36204-13

Product Code. 11757863

  • 3555.00 € / Each
Estimated Shipment: 01-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Set speed and temperature in seconds with the intuitive display.
  • Choose the controller to meet your power supply requirement.
  • Heating cartridges are sold separately.
  • Designed to provide a comprehensive answer to heating and stirring fluids in various vessel formats.
  • This product is modular in design, allowing for complete interchangeability between mantles (sold separately) of various sizes.
  • With its easy-to-read/easy-to-operate, revolutionary CTC (Capacitance Touch Control) panel, setting the required temperature and stir speed takes only seconds.
  • When the temperature probe is fitted, the heating is controlled via the temperature feed back circuit and the actual temperature is displayed on the controller.
  • New dry blocks come with an inbuilt temperature sensor.
  • This allows the true block temperature to be viewed at all times.
  • When using a probe and dry block with in built sensor, the temperature displayed is that as measured by the probe.
  • Digital controller and motor arrangement allows for accurate, low-speed stirring control.
  • Uniform stirring is provided via a motorized rotating magnet assembly positioned to provide maximum magnetic flux linkage to rotate the stirrer bar in each reaction vessel.

Complete system requires:

  1. Controller
  2. Heating Cartridge
  3. Accessories (optional)
Specifications

Specifications

Digital
230 VAC
100 to 2000 rpm
Ambient to 450°C
Electrothermal Digi-Mantles
Three digit
Controller
Ambient to 842°F
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.