missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ ELKA Round Bottom Test Tubes
Manufactured from clear AR-Glas™ soda glass.
Brand: Karl Hecht™ 42770057
This item is not returnable.
View return policy
Description
- Round bottom
- With rim
- Wall thickness of approx. 0.5mm
- Diameter of approx. 18mm
- Length of approx. 160mm
- Provided in packs of 100
Specifications
Clear | |
Soda Lime Glass | |
Yes | |
Test Tube |
∼160 mm | |
100/pk | |
Approx. 18 mm |