missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Elmasonic Select 500 with Sound Protection Cover

Product Code. 17673815 Shop All Fisherbrand Products
Click to view available options
:
Fisherbrand Select 500; Capacity: 49.7 L; Plug Type: UK-Plug; Includes: Sound Protection Cover
This item is not returnable. View return policy

Product Code. 17673815

Only null left
Add to basket
Add to basket
Denna artikel kan inte returneras. Se returpolicy

Powerful and individual - these are the ultrasonic water baths of the Fisherbrand Select series. Equipped with 37 kHz ultrasonic frequency, 5 ultrasonic modes, the possibility to save up to 4 cleaning programs, heating, and tank volumes from 3 to 90 L, Fisherbrand Select devices are versatile.

  • 37 kHz ultrasonic frequency (control range -2.5/+5.5 kHz)
  • 5 ultrasonic modes for need-based sound field distribution in the ultrasonic
    • Eco-mode: Gentle cleaning with quieter operation by running the sweep-mode at a slightly lower intensity
    • Sweep-mode: Even cleaning through even sound field distribution in the ultrasonic bath
    • Pulse-mode: Removal of even stubborn contamination through pulsating sound field distribution
    • Dynamic-mode: Combination of the ultrasonic modes sweep and pulse in order to increase the cleaning performance
    • Degas-mode: Quick degassing of the cleaning liquid and for special applications in the laboratory
  • 4 memory locations for cleaning programs, available via quick selection
  • Autostart function for temperature-controlled start of cleaning
  • Adjustable limit temperature from 40°C to 60°C (can be switched to °F)
  • Digital control unit with wipeable membrane keyboard and easy-to-read display for displaying all operating states
  • Optical and acoustic feedback, e.g. at the end of cleaning or when the limit temperature is reached
  • Pre-selection of cleaning time: Cleaning time adjustable between 1 min. and 6 hr.
  • Electronic temperature control adjustable in steps of 5°C from 25°C to 80°C (can be switched to °F; temperature tolerance -5°C/+8°C)
  • Setup menu for individual adjustment of the device functions
  • Dry run protection (except for Fisherbrand Select 500 and 900)
  • Automatic safety shutdown after 8 hr.
  • Splash-proof case and cleaning tank made of stainless steel
  • Shut-off valve on the side for emptying the cleaning tank via the outlet on the rear of the device (only for Fisherbrand Select 60 to 300)
  • Shut-off valve and outlet on the side of the device for emptying the cleaning tank (only for Fisherbrand Select 500 and 900)
  • 2-year warranty from the initial operation, but no longer than 3 years from the production date

Specifikationer

Material Stainless Steel
Frequency 37 kHz
Capacity (Metric) 49.7 L
Includes Sound Protection Cover
Temperature (Metric) Range 40°C to 60°C
Warranty 2 Years From The Initial Operation, But No Longer Than 3 Years From The Production Date
Plug Type UK-Plug
Operating Modes Eco-Mode, Sweep-Mode, Pulse-Mode, Dynamic-Mode, Degas-Mode
Korrigering av produktinnehåll

Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.

Produkttitel

Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.

Tack! Din feedback har skickats. Fisher Scientific arbetar alltid för att förbättra vårt innehåll åt dig. Vi uppskattar din feedback.