Learn More
Cole-Parmer™ HM-200 Series Heating Mantle
The HM-200 Series Heating Mantle with thermal insulating cartridge provides maximum heat transfer.
331.00 € - 905.00 €
Specifications
Closure Type | Polypropylene Outer Case |
---|---|
Voltage | 230 V |
Material | Polypropylene |
Power Supply Details | UK and EU plug |
Temperature (Metric) | 450°C |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | ||||||
11748352
|
Cole-Parmer™
36002-02 |
50 mL | N/A | N/A | N/A | |||||
11758352
|
Cole-Parmer™
36002-06 |
100 mL |
636.00 €
Each |
In Stock
Log in to see stock. |
||||||
11768352
|
Cole-Parmer™
36002-10 |
250 mL |
719.68 €
Each |
In Stock
Log in to see stock. |
||||||
11778352
|
Cole-Parmer™
36002-14 |
500 mL |
651.00 €
Each |
In Stock
Log in to see stock. |
||||||
11788352
|
Cole-Parmer™
36002-18 |
1000 mL |
655.00 €
Each |
In Stock
Log in to see stock. |
||||||
11542674
|
Cole-Parmer™
36002-26 |
3000 mL |
905.00 €
Each |
Estimated Shipment: 15-05-2025
Log in to see stock. |
||||||
Description
Includes a built-in energy regulator with indicator lamps for power and heater operation. Electrothermal™ EM Series Controlled Electromantle incorporates a grounded earth screen and double fuses for added safety. Larger capacity products have multiple heating elements, enabling a more even and directed transfer of heat.
- Chemical resistant polypropylene housing is ''safe to the touch.''
- Quickly and safely heat round-bottom flasks to 450°C (842°F).
- These simple-to-use heating mantles feature a built-in power controller with dial markings from 1 to 10 for repeatability.
- An amber-colored ''heater on'' light and a clear-colored ''power on'' light indicate when the heating mantle is in use.
- The replaceable coiled heating element suspended within a thermal insulating cartridge provides maximum heat transfer and support.
- Unique ventilation slots and ceramic fiber insulation keep the chemical-resistant polypropylene exterior cool even while in use.
- A safety earth (ground) screen and double fuses provide added safety.
Specifications
Polypropylene Outer Case | |
Polypropylene | |
450°C | |
50/60 Hz |
230 V | |
UK and EU plug | |
842°F |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.