Learn More
Merck Aerosol Analysis Monitors, 37 mm
Millipore's 37 mm Aerosol Analysis Monitors are transparent, disposable, plastic filter holders for use with Type MF (mixed cellulose esters) Millipore filters. A thin cellulose support seals the filter between monitor sections to distribute sample flow evenly over the filter surface.
Brand: Merck MAWP037AM
Description
The three-part design holds the filter in-place when the top section is removed for open aerosol sampling.The Average Background particle Count (ABC) value is marked on each monitor package.
- Pre-assembled with filters in-place
- Available with matched-weight membranes
Applications:
Aerosol analysis monitors are available with 0.45 μm and 0.8 μm cellulose esters membranes. Matched weight monitors contain two filters matched in weight to within 0.1 mg, eliminating test filter pre-weighing in gravimetric analysis.
Order Info
Monitor case is also available separately for use with membrane of your choice; comes with or without support ring.
Specifications
White | |
Polystyrene | |
9 cm2 | |
AAWP | |
Aerosol Monitor, Match-w with Pad | |
3.7 cm |
Female luer slip | |
0.8 μm | |
Gravimetric particle analysis, Environmental monitoring | |
Asbestos, trace metals, lead, lead compounds, turbine fuels | |
1.4 in. | |
3.7 cm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.