missing translation for 'onlineSavingsMsg'
Learn More

Merck Aerosol Adapter, Luer Slip to 1/4 in.– 3/8 in. ID Hose

Adapts vacuum source to filter holders

Brand:  Merck XX6200004

Product Code. 10283201

  • 326.00 € / Each
Estimated Shipment: 06-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Millipore has a broad selection of fittings, adapters, valves, gauges, and tubing that can be used in conjunction with Millipore filtration systems. With stated exceptions, material of construction is Series 300 stainless steel.Tri-Clamp (TC) fittings are referred to by convention as 1 1/2 in., 2 in., etc. 1 1/2 in. TC fittings connect to 1 in. or 1 1/2 in. O.D. tube sizes. 2 in. TC fittings connect to 2 in. O.D. tube size only.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

0.25 to 0.37 in. I.D. Hose
Stainless Steel
Aerosol Adapter, Luer slip to 1/4 in.- 3/8 in. ID hose, stainless steel
0.25 in.
Millipore Aerosol Analysis Monitor or Swinnex™ 47 mm Membrane Filter Holder
To connect the vacuum source to any millipore aerosol analysis monitor or Swinnex™ 47 mm membrane filter holder
Environmental Test Kits or Supplies
0.63 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers