Learn More
Merck Chemical Duty Vacuum Pressure Pump
Decrease process filtration times. Chemical Duty Vacuum Pressure Pump supports high flow rates for faster pumping. Cast-aluminum pumphead, housing, and regulator with optional chemical-resistant internal components. Light weight and portable so they can be shared among workstations.
1775.00 € - 1945.00 €
Specifications
Max. Vacuum | 813 mbar (24 in.Hg) |
---|---|
Shipping Weight (English) | 9 lb. |
Shipping Weight (Metric) | 4.1 kg |
Includes | 70cm of 0.25 in. dia. tubing and Millex™ FA50 filter |
Material | Aluminum |
Alert:
220v model is a non-standard voltage; please ensure you are ordering the correct product.
Product Code | Brand | Voltage | Frequency | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Voltage | Frequency | Price | Quantity & Availability | ||||
10052433
|
Merck
WP6122050 |
220 V | 50 Hz |
1945.00 €
Each |
Estimated Shipment: 11-12-2024
Log in to see stock. |
||||
10555950
|
Merck
WP6111560 |
115 V | 60 Hz |
1775.00 €
Each |
Estimated Shipment: 19-12-2024
Log in to see stock. |
||||
Description
Decrease process filtration times. Chemical Duty Vacuum Pressure Pump supports high flow rates for faster pumping. Cast-aluminum pumphead, housing, and regulator with optional chemical-resistant internal components. Light weight and portable so they can be shared among workstations.
- High output pumps feature a piston-driven design for greater power and high flow rates to decrease process filtration time
- With optional chemical resistant head and diaphragm for use with corrosive chemicals, solvents and vapors
- Portable design allows for easy sharing between workstations
- Include a Millex™ FA50 filter for in-line moisture protection
- UL listed and CE marked
Certifications
UL listed and CE marked
Specifications
813 mbar (24 in.Hg) | |
4.1 kg | |
Aluminum | |
4.1 kg | |
7 in. | |
8 in. | |
2.45 bar |
9 lb. | |
70cm of 0.25 in. dia. tubing and Millex™ FA50 filter | |
9 lb. | |
37 L/min. | |
17.8 cm | |
20.3 cm |