missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Dispensing Pressure Vessels
Dispensing Pressure Vessels hold liquid for filtration through pressure-operated filter holders, if connected to an external pressure source.
Brand: Merck XX6700P05
This item is not returnable.
View return policy
Description
Dispensing pressure vessels hold liquid for filtration through Millipore pressure-operated filter holders, if connected to an external pressure source. The portable vessels are available in 5, 10, and 20-liter and 1-gallon capacities. Vessels meet ASME™-UM Code requirements.- Closures are secured by cam-lock handle.
- Vessels are autoclavable when vented.
- Accessory code-complying relief valve, pressure gauge and hose connectors are available.
- Accessory closure adapts vessels for vacuum use.
- 316 Stainless-steel body, stainless-steel fittings, fluoroelastomer gaskets and O-rings, molded Neoprene rubber base.
- 0.25 in. NPTF elbow fittings for inlet and outlet (labeled), 0.25 in. NPTF for pressure gauge and vent/relief valve attachment.
- Maximum Inlet Pressure: 6.9 bar
- Maximum Temperature: 121°C
Specifications
Not Autoclavable | |
Reusable | |
Stainless Steel (316) | |
6.9 bar | |
249.8°F | |
Dispensing Pressure Vessel | |
10 in. | |
9 in. | |
22.9 cm |
316 Stainless Steel body, Stainless Steel fittings, fluoroelastomer gaskets and O-rings, molded neoprene rubber base | |
Filter Holder | |
Non-sterile | |
100 psi | |
121°C | |
5 L | |
24.1 cm | |
9 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction