missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Flow-limiting Orifices
Creates quantitative airflow through a filter for airborne contamination analysis
142.00 € - 209.00 €
Specifications
Product Type | Environmental Test Kits or Supplies |
---|---|
Material | Stainless Steel |
For Use With (Equipment) | Millipore Aerosol Analysis Holder or Aerosol Adapter |
For Use With (Application) | To create quantitative airflow through a Millipore filter for airborne contamination analysis |
Product Code | Brand | Airflow Rate | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Airflow Rate | Price | Quantity & Availability | |||||
10072423
|
Merck
XX5000002 |
1 L/min. |
142.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
10182111
|
Merck
XX5000020 |
2 L/min. |
209.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
Flow Limiting Orifices create quantitative airflow through a MF-Millipore filter for airborne contamination analysis. The orifices are threaded into the outlet of a Millipore Aerosol Analysis Holder or Aerosol Adapter to enable a constant flow rate when required vacuum level is applied.Ratings are accurate to within approximately 15%. For greater precision, calibrate orifice with a flowmeter at actual working vacuum level.Specifications
Environmental Test Kits or Supplies | |
Stainless Steel | |
Millipore Aerosol Analysis Holder or Aerosol Adapter | |
To create quantitative airflow through a Millipore filter for airborne contamination analysis |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title