missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Millex™ Syringe Filter, Fluoropore™ PTFE, Hydrophobic, 0.45 μm
For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines
292.06 € - 3165.00 €
Specifications
Disposable | Single-use |
---|---|
Pore Size | 0.45 μm |
Sterility | Non-sterile |
For Use With (Application) | Analytical sample prep |
Product Code | Brand | Volume (Metric) | Diameter (Metric) Filter | Outlet Style | Quantity | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Diameter (Metric) Filter | Outlet Style | Quantity | Price | Quantity & Availability | ||
10432121
|
Merck
SLFH025NK |
100 mL | 25 mm | Male Luer slip | 1000Pack | ||||
10166660
|
Merck
SLFH025NS |
100 mL | 25 mm | Male Luer slip | 50Pack |
343.00 €
Pack of 50 |
Estimated Shipment: 12-12-2024
Log in to see stock. |
||
10278520
|
Merck
SLFH025NB |
100 mL | 25 mm | Male Luer slip | 250Pack |
1300.00 €
Pack of 250 |
Estimated Shipment: 12-12-2024
Log in to see stock. |
||
10268380
|
Merck
SLFHR04NL |
1 mL | 4.0 mm | Male Luer slip | 100Pack |
292.06 €
Pack of 100 |
Estimated Shipment: 12-12-2024
Log in to see stock. |
||
10498394
|
Merck
SLFHX13NK |
<10 mL | 13 mm | Male Luer slip | 1000Pack |
3165.00 €
Pack of 1000 |
Estimated Shipment: 12-12-2024
Log in to see stock. |
||
11780453
|
Merck
SLFHX13NL |
<10 mL | 13 mm | Male Luer slip | 100Pack |
348.00 €
Pack of 100 |
Estimated Shipment: 12-12-2024
Log in to see stock. |
||
12501259
|
Merck
SLFHX13TL |
<10 mL | 13 mm | Tube | 100Pack |
378.00 €
Pack of 100 |
Estimated Shipment: 12-12-2024
Log in to see stock. |
||
Description
For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines
Overview of Non-Sterile Millex™ Syringe Filters with Hydrophobic Fluoropore™ (PTFE) Membrane:- Ideal for filtering samples in organic solvents, and can also be used to prevent back-streaming of atmospheric moisture in venting applications.
- Broad chemical compatibility and excellent solvent resistance with organic solutions
- Housing is made from a low-extractable, high density polyethylene (HDPE) or polypropylene.
Fine Particle Removal and Clarification of Organic Solutions, Vent Filtration, Sterilization of Gases
Specifications
Single-use | |
0.45 μm | |
Non-sterile | |
Analytical sample prep |