missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Millivac™ Mini Pump
Shop All Merck Products
Click to view available options
Electrical Requirements:
230 V 50 Hz
Unit Size:
Each
Description
Compact, maintenance-free pumps that provide a consistent source of vacuum for filtration and other laboratory applications
- A patented diaphragm design has reduced the footprint of the pump compared to conventional models
- Use Millivac Mini Pump to filter water and aqueous solutions
- No lubrication required
- Not explosion-proof
- 4mm ID tubing
- Dimensions: 22.6 x 9 x 14.1cm, L x W x H
Specifications
Specifications
| Shipping Weight (English) | 4.1 lb. |
| Shipping Weight (Metric) | 1.9 kg |
| Includes | Hose connector |
| Electrical Requirements | 230 V 50 Hz |
| Material | Ryton (Pump Head), EPDM (Membrane), Fluoroelastomer (Valves) |
| Weight (English) | 4.1 lb. |
| Weight (Metric) | 1.9 kg |
| Flow Rate | 6 L/min. |
| Frequency | 50 Hz |
| Overall Height (English) | 5.5 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Hittar du en möjlighet till förbättring?Dela en innehållskorrigering