missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Nylon Net Filters, 11 μm
Hydrophilic nylon membrane
Brand: Merck NY1100010
This item is not returnable.
View return policy
Description
Nylon filters are compatible with a broad range of solvents. Two types are available: 1) Nylon Membrane Filters with pore sizes ranging from 0.20 to 1.2 μm, and 2) Woven Net Filters with mesh openings ranging from 5 to 180 μm.Our 5 μm Nylon Woven Net Filter (NY054700) is commonly used in the automotive industry for cleanliness analysis.
Features & Benefits:
- Wide range of pore sizes available
- Resistant to aggressive solvents
Applications: Particle Removal and Clarification; Solvent Filtration; Particle Analysis; Paint Monitoring; Automotive Cleanliness Analysis
Specifications
White | |
Nylon | |
Particle filtration, Particle analysis, Prefiltration of solvents and paint monitoring | |
6% | |
0.002 in. | |
Net Filter | |
118.1 in. | |
11.81 in. | |
1.18 in. |
Plain | |
11 μm | |
Hydrophilic | |
100°C | |
65 μm | |
118.1 x 11.81 in. (300 x 30 cm) | |
300 cm | |
30 cm | |
3 cm |